Zoro Homepage

Keyless Bushing, Dia. .75 In., 8 Bolt

  • Mfr # B402012

  • Zoro # G6726081


product price: $22.59
/ea

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
B400
For Shaft Dia. - Bushings
3/4 in
Outside Dia. (In.)
1.850
Overall Length
0.787 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B402012
Zoro #
G6726081
UPC #
662345043700
Country of Origin
Multiple

Dimensions

For Shaft Dia. - Bushings
3/4 in
Outside Dia. (In.)
1.850
Overall Length
0.787 in
Shaft Dia. Tolerance
+0/-.002 in
Overall Length (In.)
.787
Shaft Dia. (In.)
.75
Bolt Size
M6 x 18
Outside Dia.
1.85 in
Outside Diameter
1 27/32 in
Screw Thread Size
M6 x 18
Overall Width
0.787 in
For Bore Diameter
3/4 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
B400
Material - Bushings
Steel
Transmissible Torque
234 ft-lb
Finish
Oil Dipped
Withstand Temp. (Deg. F)
Dependent on Application
Transmissible Torque (Ft.-Lbs.)
234
Hub Contact Pressure (PSI)
16,057
Transmissible Thrust (Lbs.)
7,501
Locking Bolt Quantity
8
Material
Steel
Type
B-LOC Series B400
Flange Type
None
System of Measurement
Inch
Hub Contact Pressure
16,057 psi
Maximum Transmitted Torque
234 ft-lb

Description

Keyless Bushing, Flange Type None, For Bore Diameter 3/4 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 1 27/32 in, Overall Width 0.787 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 16,057 psi, Maximum Transmitted Torque 234 ft-lb

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.