Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyless Bushing, Shaft Dia. 0.4375 In

  • Mfr # 6410044

  • Zoro # G6445826


product price: $48.19
/ea

Key Features

Keyless Bushing Type
Single Nut Locking Assembly
Keyless Bushing Series
Mini
For Shaft Dia. - Bushings
7/16 in
Outside Dia. (In.)
0.8750
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6410044
Zoro #
G6445826
UPC #
662345064149
Country of Origin
United States

Dimensions

For Shaft Dia. - Bushings
7/16 in
Outside Dia. (In.)
0.8750
Overall Length
1 in
Shaft Dia. Tolerance
+/-0.0015
Shaft Dia. (In.)
0.4375
Outside Dia. Tolerance
+/-0.0015
Overall Length (In.)
1.0000
Outside Dia.
0.875 in
For Bore Diameter
7/16 in
Outside Diameter Tolerance
+/-0.0015
Overall Width
1 in
Outside Diameter
7/8 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Single Nut Locking Assembly
Keyless Bushing Series
Mini
Material - Bushings
Steel
Transmissible Torque
645 ft-lb
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Transmissible Torque (Ft.-Lbs.)
645
Hub Contact Pressure (PSI)
17,864
Transmissible Thrust (Lbs.)
2,946
Type
Trantorque Mini
Agency Compliance
RoHS
Finish
Oil Dipped
Material
Steel
Maximum Transmitted Torque
645 ft-lb
Flange Type
None
System of Measurement
Inch
Standards
ROHS
Hub Contact Pressure
17,864 psi

Description

Keyless Bushing, Flange Type None, For Bore Diameter 7/16 in, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 7/8 in, Overall Width 1 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 17,864 psi, Maximum Transmitted Torque 645 ft-lb, Outside Diameter Tolerance +/-0.0015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.