Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyless Bushing, Shaft Dia. 0.5625 In

  • Mfr # 6410056

  • Zoro # G6740361


product price: $45.79
/ea

Key Features

Keyless Bushing Type
Single Nut Locking Assembly
Keyless Bushing Series
Mini
For Shaft Dia. - Bushings
9/16 in
Outside Dia. (In.)
1.0000
Overall Length
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6410056
Zoro #
G6740361
UPC #
662345064163
Country of Origin
United States

Dimensions

For Shaft Dia. - Bushings
9/16 in
Outside Dia. (In.)
1.0000
Overall Length
1.125 in
Overall Length (In.)
1.1250
Outside Dia. Tolerance
+/-0.0015
Shaft Dia. (In.)
0.5625
Shaft Dia. Tolerance
+/-0.0015
Outside Dia.
1.0 in
Overall Width
1.125 in
For Bore Diameter
9/16 in
Outside Diameter
1 in
Outside Diameter Tolerance
+/-0.0015

Details

Item
Keyless Bushing
Keyless Bushing Type
Single Nut Locking Assembly
Keyless Bushing Series
Mini
Material - Bushings
Steel
Transmissible Torque
1,066 ft-lb
Material
Steel
Type
Trantorque Mini
Transmissible Torque (Ft.-Lbs.)
1066
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Agency Compliance
RoHS
Hub Contact Pressure (PSI)
16,084
Finish
Oil Dipped
Transmissible Thrust (Lbs.)
3,790
Flange Type
None
Standards
ROHS
Maximum Transmitted Torque
1,066 ft-lb
System of Measurement
Inch
Hub Contact Pressure
16,084 psi

Description

Keyless Bushing, Flange Type None, For Bore Diameter 9/16 in, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 1 in, Overall Width 1.125 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 16,084 psi, Maximum Transmitted Torque 1,066 ft-lb, Outside Diameter Tolerance +/-0.0015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.