Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyless Bushing, Shaft Dia. 0.6250 In

  • Mfr # 6410063

  • Zoro # G7244167


product price: $59.15
/ea

Key Features

Keyless Bushing Type
Single Nut Locking Assembly
Keyless Bushing Series
Mini
For Shaft Dia. - Bushings
5/8 in
Outside Dia. (In.)
1.0000
Overall Length
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6410063
Zoro #
G7244167
UPC #
662345029674
Country of Origin
United States

Dimensions

For Shaft Dia. - Bushings
5/8 in
Outside Dia. (In.)
1.0000
Overall Length
1.125 in
Shaft Dia. (In.)
0.6250
Outside Dia. Tolerance
+/-0.0015
Overall Length (In.)
1.1250
Shaft Dia. Tolerance
+/-0.0015
Outside Dia.
1.0 in
Outside Diameter Tolerance
+/-0.0015
For Bore Diameter
5/8 in
Overall Width
1.125 in
Outside Diameter
1 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Single Nut Locking Assembly
Keyless Bushing Series
Mini
Material - Bushings
Steel
Transmissible Torque
1,184 ft-lb
Transmissible Thrust (Lbs.)
3,790
Type
Trantorque Mini
Transmissible Torque (Ft.-Lbs.)
1184
Hub Contact Pressure (PSI)
16,084
Material
Steel
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Agency Compliance
RoHS
Finish
Oil Dipped
Standards
ROHS
System of Measurement
Inch
Hub Contact Pressure
16,084 psi
Maximum Transmitted Torque
1,184 ft-lb
Flange Type
None

Description

Keyless Bushing, Flange Type None, For Bore Diameter 5/8 in, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 1 in, Overall Width 1.125 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 16,084 psi, Maximum Transmitted Torque 1,184 ft-lb, Outside Diameter Tolerance +/-0.0015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.