Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyless Bushing, Shaft Dia. 0.7500 In

  • Mfr # 6202160UP

  • Zoro # G7457247


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Keyless Bushing Type
Single Nut Locking Assembly
Keyless Bushing Series
GT
For Shaft Dia. - Bushings
3/4 in
Outside Dia. (In.)
1.5000
Overall Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6202160UP
Zoro #
G7457247
UPC #
662345119825
Country of Origin
United States

Dimensions

For Shaft Dia. - Bushings
3/4 in
Outside Dia. (In.)
1.5000
Overall Length
1.5 in
Shaft Dia. (In.)
0.7500
Overall Length (In.)
1.5000
Outside Dia. Tolerance
+/-0.003
Shaft Dia. Tolerance
+/-0.003
Outside Dia.
1.5 in
Outside Diameter
1 1/2 in
For Bore Diameter
3/4 in
Outside Diameter Tolerance
+/-0.003
Overall Width
1.5 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Single Nut Locking Assembly
Keyless Bushing Series
GT
Material - Bushings
Steel
Transmissible Torque
208 ft-lb
Hub Contact Pressure (PSI)
11,000
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Finish
Oil Dipped
Agency Compliance
RoHS
Type
Trantorque GT
Transmissible Thrust (Lbs.)
4,400
Transmissible Torque (Ft.-Lbs.)
208
Material
Steel
System of Measurement
Inch
Maximum Transmitted Torque
208 ft-lb
Standards
ROHS
Hub Contact Pressure
11,000 psi
Flange Type
None

Description

Keyless Bushing, Flange Type None, For Bore Diameter 3/4 in, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 1 1/2 in, Overall Width 1.5 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 11,000 psi, Maximum Transmitted Torque 208 ft-lb, Outside Diameter Tolerance +/-0.003

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.