Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyless Bushing, Shaft Dia. 1.7500 In

  • Mfr # 6202480UP

  • Zoro # G6485202


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Keyless Bushing Type
Single Nut Locking Assembly
Keyless Bushing Series
GT
For Shaft Dia. - Bushings
1 3/4 in
Outside Dia. (In.)
2.6250
Overall Length
3.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6202480UP
Zoro #
G6485202
UPC #
662345064149
Country of Origin
United States

Dimensions

For Shaft Dia. - Bushings
1 3/4 in
Outside Dia. (In.)
2.6250
Overall Length
3.125 in
Shaft Dia. Tolerance
+/-0.003
Overall Length (In.)
3.1250
Shaft Dia. (In.)
1.7500
Outside Dia.
2.625 in
Outside Dia. Tolerance
+/-0.003
For Bore Diameter
1 3/4 in
Outside Diameter Tolerance
+/-0.003
Outside Diameter
2 5/8 in
Overall Width
3.125 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Single Nut Locking Assembly
Keyless Bushing Series
GT
Material - Bushings
Steel
Transmissible Torque
833 ft-lb
Finish
Oil Dipped
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Agency Compliance
RoHS
Hub Contact Pressure (PSI)
5,500
Type
Trantorque GT
Transmissible Torque (Ft.-Lbs.)
833
Transmissible Thrust (Lbs.)
12,750
Material
Steel
Hub Contact Pressure
5,500 psi
System of Measurement
Inch
Standards
ROHS
Maximum Transmitted Torque
833 ft-lb
Flange Type
None

Description

Keyless Bushing, Flange Type None, For Bore Diameter 1 3/4 in, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 2 5/8 in, Overall Width 3.125 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 5,500 psi, Maximum Transmitted Torque 833 ft-lb, Outside Diameter Tolerance +/-0.003

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.