Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Adjusting Tensioner, 2 63/64 in OD

  • Mfr # FS0071

  • Zoro # G1477831


product price: $112.99
/ea
Free Shipping & Returns

Key Features

ANSI Chain Size
40
Tensioning Arm
Deflects Up To 45 Degrees Either Side Of Its Neutral Position Allowing A Pretension Force That Self-Adjusts An Idler To Everyday Elongation Of Chain Or Belt While Dampening Vibration In The Drive
Mounting Hole (In.)
3/8 in
Normal 30 Deg. Force (Lb.)
23
Function
Self-Adjusting Tensioner Eliminates Need For Regular Manual Retensioing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS0071
Zoro #
G1477831
UPC #
-
Country of Origin
United States

Dimensions

ANSI Chain Size
40
Idler Outside Dia.
2.98 in
Dimension G (In.)
0.41 in
Dimension T (In.)
1.17 in
Dimension C (In.)
0.84 in
Dimension E (In.)
6.37 in
Dimension D (In.)
2.76 in
Dimension B (In.)
0.28 in
Dimension A (In.)
1.67 in
Sprocket Outside Diameter
2.98 in
Overall Length
6.37 in
Mount Hole Diameter
3/8 in
Pulley Outside Diameter
2 63/64 in
Overall Depth
1.67 in
Base Diameter
2.76 in

Details

Item
Self-Adjusting Tensioner
Tensioning Arm
Deflects Up To 45 Degrees Either Side Of Its Neutral Position Allowing A Pretension Force That Self-Adjusts An Idler To Everyday Elongation Of Chain Or Belt While Dampening Vibration In The Drive
Mounting Hole (In.)
3/8 in
Normal 30 Deg. Force (Lb.)
23
Function
Self-Adjusting Tensioner Eliminates Need For Regular Manual Retensioing
Idler Bolt (In.)
1-3/4
Application
Chain Drives
Force Range (Lbs.)
0 to 30
Normal 10 Deg. Force (Lb.)
14
Normal 20 Deg. Force (Lb.)
19
Temp. Range (F)
32 to 225
Insert
Accurately Wound Compression Springs Are Used To Provide Consistent Tensioning Force, Alloy Steel
Arm Material
Aluminum
Arm Rotation
45 Degrees
Features
Alloy Steel Compression Springs, Self-Adjusting Tensioner Eliminates Need for Regular Manual Retensioning
Maximum Tension Force
30 lbf
Minimum Tension Force
0 lbf
Product Type
Rotary Tensioner & Idler Pulley Assembly
For Chain Number
40

Description

Self-Adjusting Tensioner, Arm Rotation 45 Degrees , For Chain Number 40, For V-Belt Size Not Applicable, Pulley Outside Diameter 2 63/64 in, Sprocket Outside Diameter 2.98 in, Maximum Tension Force 30 lbf, Arm Material Aluminum, Base Diameter 2.76 in, Features Alloy Compression Springs, Self-Retensioning, Includes -, Minimum Tension Force 0 lbf, Mount Hole Diameter 3/8 in, Overall Depth 1.67 in, Overall Length 6.37 in, Product Type Rotary Tensioner & Idler Pulley Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.