Zoro Homepage

Self-Adjusting Tensioner, 3 in OD

  • Mfr # FS0127

  • Zoro # G2249414


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Dimension G (In.)
0.41 in
Dimension C (In.)
0.91 in
Dimension A (In.)
1.67 in
Dimension B (In.)
0.28 in
Function
Self-Adjusting Tensioner Eliminates Need For Regular Manual Retensioing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS0127
Zoro #
G2249414
UPC #
-
Country of Origin
United States

Dimensions

Dimension G (In.)
0.41 in
Dimension C (In.)
0.91 in
Dimension A (In.)
1.67 in
Dimension B (In.)
0.28 in
Dimension E (In.)
6.39 in
V-Belt Size Range
A
Dimension D (In.)
2.76 in
Idler Outside Dia.
3 in
Dimension T (In.)
1.17 in
Overall Depth
1.67 in
For V-Belt Size
A
Base Diameter
2.76 in
Mount Hole Diameter
13/32 in
Overall Length
6.39 in
Pulley Outside Diameter
3 in

Description

Self-Adjusting Tensioner, Arm Rotation 45 Degrees , For Chain Number Not Applicable, For V-Belt Size A, Pulley Outside Diameter 3 in, Maximum Tension Force 30 lbf, Arm Material Aluminum, Base Diameter 2.76 in, Features Alloy Compression Springs, Self-Retensioning, Includes -, Minimum Tension Force 0 lbf, Mount Hole Diameter 13/32 in, Overall Depth 1.67 in, Overall Length 6.39 in, Product Type Rotary Tensioner & Idler Pulley Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.