Zoro Homepage

Self-Adjusting Tensioner, 4 in OD

  • Mfr # FS0608

  • Zoro # G4305007


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Function
Self-Adjusting Tensioner Eliminates Need For Regular Manual Retensioing
Outside Dia. (In.)
4 in
Mounting Hole (In.)
51/100 in
Insert
Accurately Wound Compression Springs Are Used To Provide Consistent Tensioning Force, Alloy Steel
Force Range (Lbs.)
0 to 42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS0608
Zoro #
G4305007
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
4 in
V-Belt Size Range
2-B
Idler Outside Dia.
4 in
Pulley Outside Diameter
4 in
Arm Length to Hole Center
4.5 in
For V-Belt Size
B
Mount Hole Diameter
33/64 in

Details

Item
Self-adjusting tensioner
Function
Self-Adjusting Tensioner Eliminates Need For Regular Manual Retensioing
Mounting Hole (In.)
51/100 in
Insert
Accurately Wound Compression Springs Are Used To Provide Consistent Tensioning Force, Alloy Steel
Force Range (Lbs.)
0 to 42
Application
V-Belt Drives
Tensioning Arm
Deflects Up To 45 Degrees Either Side Of Its Neutral Position Allowing A Pretension Force That Self-Adjusts An Idler To Everyday Elongation Of Chain Or Belt While Dampening Vibration In The Drive
Temp. Range (F)
32 to 225
Features
Automatically Take Up the Slack and Avoid the Risk of Over-Tensioning Drive Components to Enhance Overall Drive Operating Efficiency
Arm Rotation
70 Degrees
Includes
RT3000 Tensioner, VX0285 Pulley
Arm Material
Aluminum
Product Type
Rotary Tensioner & Idler Pulley Assembly
Maximum Tension Force
42 lbf
Minimum Tension Force
0 lbf
Housing Material
Aluminum

Description

Self-Adjusting Tensioner, Arm Rotation 70 Degrees , For Chain Number Not Applicable, For V-Belt Size B, Pulley Outside Diameter 4 in, Maximum Tension Force 42 lbf, Arm Length to Hole Center 4.5 in, Arm Material Aluminum, Features Self-Retensioning, Housing Material Aluminum, Includes RT3000 Tensioner, VX0285 Pulley, Minimum Tension Force 0 lbf, Mount Hole Diameter 33/64 in, Product Type Rotary Tensioner & Idler Pulley Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.