Zoro Homepage

Self-Adjusting Tensioner

  • Mfr # FS0567

  • Zoro # G1927502


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Dimension C (In.)
0.84 in
Dimension G (In.)
0.4 in
Dimension T (In.)
1.37 in
Function
Self-Adjusting Tensioner Eliminates Need For Regular Manual Retensioing
Insert
Alloy Steel Torsional Wrapped Spring Which May Be Reversed To Allow Bi-directional Use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS0567
Zoro #
G1927502
UPC #
-
Country of Origin
United States

Dimensions

Dimension C (In.)
0.84 in
Dimension G (In.)
0.4 in
Dimension T (In.)
1.37 in
Dimension D (In.)
3.34 in
Idler Outside Dia.
3.34 in
Dimension B (In.)
0.26 in
Dimension E (In.)
7.85 in
ANSI Chain Size
50
Dimension A (In.)
1.87 in
Overall Length
7.85 in
Base Diameter
3.34 in
Sprocket Outside Diameter
3.34 in
Sprocket Pitch Diameter
3.01 in
Mount Hole Diameter
33/64 in
Overall Depth
1.87 in
Arm Length to Hole Center
4.5 in

Details

Item
Self-adjusting tensioner
Function
Self-Adjusting Tensioner Eliminates Need For Regular Manual Retensioing
Insert
Alloy Steel Torsional Wrapped Spring Which May Be Reversed To Allow Bi-directional Use.
Mounting Hole (In.)
2/5 in
Tensioning Arm
Deflects Up To 45 Degrees Either Side Of Its Neutral Position Allowing A Pretension Force That Self-Adjusts An Idler To Everyday Elongation Of Chain Or Belt While Dampening Vibration In The Drive
Temp. Range (F)
32 to 225
Force Range (Lbs.)
0 to 42
Application
Chain Drives
Includes
CS5002 Sprocket, RT3001 Tensioner
Product Type
Rotary Tensioner & Idler Sprocket Assembly
Arm Material
Aluminum
Housing Material
Aluminum
Minimum Tension Force
0 lbf
Features
Automatically Take Up the Slack and Avoid the Risk of Over-Tensioning Drive Components to Enhance Overall Drive Operating Efficiency
Maximum Tension Force
42 lbf
For Chain Number
50
Arm Rotation
70 Degrees

Description

Self-adjusting tensioner, Arm Rotation 70 Degrees , For Chain Number 50, For V-Belt Size Not Applicable, Sprocket Outside Diameter 3.34 in, Maximum Tension Force 42 lbf, Arm Length to Hole Center 4.5 in, Arm Material Aluminum, Base Diameter 3.34 in, Features Automatically Take Up the Slack and Avoid the Risk of Over-Tensioning Drive Components to Enhance Overall Drive Operating Efficiency, Housing Material Aluminum, Includes CS5002 Sprocket, RT3001 Tensioner, Minimum Tension Force 0 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.