Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Adjusting Tensioner

  • Mfr # FS0568

  • Zoro # G1504343


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Insert
Alloy Steel Torsional Wrapped Spring Which May Be Reversed To Allow Bi-directional Use.
Dimension C (In.)
0.84 in
ANSI Chain Size
60
Dimension E (In.)
7.94 in
Mounting Hole (In.)
2/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS0568
Zoro #
G1504343
UPC #
-
Country of Origin
United States

Dimensions

Dimension C (In.)
0.84 in
ANSI Chain Size
60
Dimension E (In.)
7.94 in
Dimension D (In.)
3.34 in
Idler Outside Dia.
3.52 in
Dimension B (In.)
0.26 in
Dimension G (In.)
0.4 in
Dimension T (In.)
1.37 in
Dimension A (In.)
1.87 in
Overall Depth
1.87 in
Sprocket Pitch Diameter
3.14 in
Arm Length to Hole Center
4.5 in
Sprocket Outside Diameter
3.52 in
Base Diameter
3.34 in
Mount Hole Diameter
33/64 in
Overall Length
7.94 in

Details

Item
Self-adjusting tensioner
Insert
Alloy Steel Torsional Wrapped Spring Which May Be Reversed To Allow Bi-directional Use.
Mounting Hole (In.)
2/5 in
Function
Self-Adjusting Tensioner Eliminates Need For Regular Manual Retensioing
Includes
CS6002 Sprocket, RT3001 Tensioner
Temp. Range (F)
32 to 225
Force Range (Lbs.)
0 to 42
Application
Chain Drives
Tensioning Arm
Deflects Up To 45 Degrees Either Side Of Its Neutral Position Allowing A Pretension Force That Self-Adjusts An Idler To Everyday Elongation Of Chain Or Belt While Dampening Vibration In The Drive
Arm Material
Aluminum
Maximum Tension Force
42 lbf
Arm Rotation
70 Degrees
Housing Material
Aluminum
Product Type
Rotary Tensioner & Idler Sprocket Assembly
Minimum Tension Force
0 lbf
For Chain Number
60
Features
Automatically Take Up the Slack and Avoid the Risk of Over-Tensioning Drive Components to Enhance Overall Drive Operating Efficiency

Description

Self-Adjusting Tensioner, Arm Rotation 70 Degrees , For Chain Number 60, For V-Belt Size Not Applicable, Sprocket Outside Diameter 3.52 in, Maximum Tension Force 42 lbf, Arm Length to Hole Center 4.5 in, Arm Material Aluminum, Base Diameter 3.34 in, Features Self-Retensioning, Housing Material Aluminum, Includes CS6002 Sprocket, RT3001 Tensioner, Minimum Tension Force 0 lbf, Mount Hole Diameter 33/64 in, Overall Depth 1.87 in, Overall Length 7.94 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.