Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tensioner, Large Arch, 20-60 lbs.

  • Mfr # CT2202

  • Zoro # G7221776


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Includes
Small Arch UHMW Head
ANSI Chain Size
60
Force Range (Lbs.)
20 to 60
Head Material
UHMWPE
Maximum Tension Force
60 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT2202
Zoro #
G7221776
UPC #
662345005678
Country of Origin
United States

Dimensions

ANSI Chain Size
60
Head Width
1 in
Head Length
3.5 in

Details

Item
Linear Chain Tensioner
Includes
Small Arch UHMW Head
Force Range (Lbs.)
20 to 60
Head Material
UHMWPE
Maximum Tension Force
60 lbf
Minimum Tension Force
20 lbf
Head Shape
Small Arch
For Number of Strands
Single
Head Type
Channel Guide
For Chain Number
60

Description

Linear Chain Tensioner, For Chain Number 60, Head Type Channel Guide, Maximum Tension Force 60 lbf, Minimum Tension Force 20 lbf, For Number of Strands Single, Head Length 3.5 in, Head Material UHMWPE, Head Shape Small Arch, Head Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.