Shop FENNER
See all product information
Create Account
Link V-Belt, Powertwist Drive, Polyurethane, 8 in
Mfr # B/5L POWERTWIST DRIVE 100FT/BOX
Zoro # G912498381
product price:Â
$
27.79
/ea
Sold in multiples of 100 for $2,779.00
Key Features
Belt Series
Powertwist Drive
Outside Length
8 in
Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B/5L POWERTWIST DRIVE 100FT/BOX
- Zoro #
- G912498381
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Length
- 8 in
Details
- Item
- Link V-Belt
- Belt Series
- Powertwist Drive
- Material
- Polyurethane
Description
V-Belt Link; B; 5/8 in. Belt Width; 1200 in. Belt Length; Composite Polyester - Polyurethane Outer Material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.