Control Board, 24V
Mfr # 35-605606-111
Zoro # G0115766
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
FENWAL IGNITION CONTROLS
Includes
Ignition Control
Input Voltage
18 to 30V AC
Product Type
Ignition Control Board
Compatible with Brand
Fenwal Ignition Controls
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35-605606-111
Zoro #
G0115766
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
5 3/4 in
Overall Width
4 in
Overall Height
1 7/8 in
Details
Fits Brand
FENWAL IGNITION CONTROLS
Item
Control Board, 24V
Includes
Ignition Control
Input Voltage
18 to 30V AC
Product Type
Ignition Control Board
Compatible with Brand
Fenwal Ignition Controls
Terminal Designations
FC-, FC+, GND, H.V, NC, S1, TH/W, V1, V2
Control Voltage
18 to 30V AC
Standards
ANSI Z21.20, ANSI/UL 1998. UL File MH8817, AS 4622-2004, AS 4625-2008, CAN/CSA C22.2 No. 199-M89, CE Approved to EN 298-2012, UL 372
Ignition Type
Direct Spark Igniter
Control Mounting Type
Junction Box
Igniter Voltage
24V AC
Maximum Relative Humidity
95 %
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
176 Degrees F
Application
Gas Furnaces
Furnace Control Functions
Heat
Items Controlled
Spark Ignitors
Description
Control Board, 24V, Compatible with Brand Fenwal Ignition Controls, Control Voltage 18 to 30V AC, Input Voltage 18 to 30V AC, Items Controlled Spark Ignitors, Product Type Ignition Control Board, Overall Height 1 7/8 in, Overall Width 4 in, Overall Depth 5 3/4 in, Ignition Type Direct Spark Igniter, Control Mounting Type Junction Box, Application Gas Furnaces, Furnace Control Functions Heat, Includes Ignition Control, Maximum Operating Temperature 176 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.