Zoro Homepage

Control Board, 24V

  • Mfr # 35-605606-223

  • Zoro # G0115757


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
FENWAL IGNITION CONTROLS
Includes
Ignition Control
Input Voltage
18 to 30V AC
Product Type
Ignition Control Board
Overall Height
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-605606-223
Zoro #
G0115757
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 7/8 in
Overall Width
4 in
Overall Depth
5 3/4 in

Details

Fits Brand
FENWAL IGNITION CONTROLS
Includes
Ignition Control
Item
Control Board, 24V
Input Voltage
18 to 30V AC
Product Type
Ignition Control Board
Terminal Designations
FC-, FC+, GND, H.V, NC, S1, TH/W, V1, V2
Items Controlled
Spark Ignitors
Igniter Voltage
24V AC
Ignition Type
Direct Spark Igniter
Compatible with Brand
Fenwal Ignition Controls
Maximum Operating Temperature
176 Degrees F
Application
Gas Furnaces
Standards
ANSI Z21.20, ANSI/UL 1998. UL File MH8817, AS 4622-2004, AS 4625-2008, CAN/CSA C22.2 No. 199-M89, CE Approved to EN 298-2012, UL 372
Furnace Control Functions
Heat
Control Voltage
18 to 30V AC
Control Mounting Type
Junction Box
Maximum Relative Humidity
95 %
Minimum Operating Temperature
-40 Degrees F

Description

Control Board, 24V, Compatible with Brand Fenwal Ignition Controls, Control Voltage 18 to 30V AC, Input Voltage 18 to 30V AC, Items Controlled Spark Ignitors, Product Type Ignition Control Board, Overall Height 1 7/8 in, Overall Width 4 in, Overall Depth 5 3/4 in, Ignition Type Direct Spark Igniter, Control Mounting Type Junction Box, Application Gas Furnaces, Furnace Control Functions Heat, Includes Ignition Control, Maximum Operating Temperature 176 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.