Zoro Homepage

Control Board, 24V

  • Mfr # 35-615908-223

  • Zoro # G0115705


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Includes
Ignition Control
Fits Brand
FENWAL IGNITION CONTROLS
Input Voltage
24V AC
Product Type
Ignition Control Board
Items Controlled
Ignitors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-615908-223
Zoro #
G0115705
UPC #
-
Country of Origin
China

Details

Includes
Ignition Control
Item
Control Board, 24V
Fits Brand
FENWAL IGNITION CONTROLS
Input Voltage
24V AC
Product Type
Ignition Control Board
Items Controlled
Ignitors
Compatible with Brand
Fenwal Ignition Controls
Application
Gas Furnaces

Description

Control Board, 24V, Compatible with Brand Fenwal Ignition Controls, Input Voltage 24V AC, Items Controlled Ignitors, Product Type Ignition Control Board, Application Gas Furnaces, Includes Ignition Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.