Control Board, 24V
Mfr # 35-655600-003
Zoro # G0115687
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
FENWAL IGNITION CONTROLS
Includes
Ignition Control
Input Voltage
24V AC
Product Type
Ignition Control Board
Application
Gas Furnaces
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35-655600-003
Zoro #
G0115687
UPC #
-
Country of Origin
China
Details
Fits Brand
FENWAL IGNITION CONTROLS
Item
Control Board, 24V
Includes
Ignition Control
Input Voltage
24V AC
Product Type
Ignition Control Board
Application
Gas Furnaces
Items Controlled
Ignitors
Compatible with Brand
Fenwal Ignition Controls
Description
Control Board, 24V, Compatible with Brand Fenwal Ignition Controls, Input Voltage 24V AC, Items Controlled Ignitors, Product Type Ignition Control Board, Application Gas Furnaces, Includes Ignition Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.