Zoro Homepage

Control Board, 24V

  • Mfr # 35-655700-003

  • Zoro # G0115669


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Includes
Ignition Control
Fits Brand
FENWAL IGNITION CONTROLS
Input Voltage
24V AC
Product Type
Ignition Control Board
Compatible with Brand
Fenwal Ignition Controls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-655700-003
Zoro #
G0115669
UPC #
-
Country of Origin
China

Details

Includes
Ignition Control
Fits Brand
FENWAL IGNITION CONTROLS
Item
Control Board, 24V
Input Voltage
24V AC
Product Type
Ignition Control Board
Compatible with Brand
Fenwal Ignition Controls
Application
Gas Furnaces
Items Controlled
Ignitors

Description

Control Board, 24V, Compatible with Brand Fenwal Ignition Controls, Input Voltage 24V AC, Items Controlled Ignitors, Product Type Ignition Control Board, Application Gas Furnaces, Includes Ignition Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.