Zoro Homepage

Ignition Board

  • Mfr # 35-605939-337

  • Zoro # G0115739


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
FENWAL IGNITION CONTROLS
Includes
(2) Wires, Connector, Hardware
Input Voltage
18 to 30V AC
Product Type
Ignition Control
Overall Width
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-605939-337
Zoro #
G0115739
UPC #
-
Country of Origin
China

Dimensions

Overall Width
5 3/4 in
Overall Height
4 in
Overall Depth
2 in

Details

Fits Brand
FENWAL IGNITION CONTROLS
Includes
(2) Wires, Connector, Hardware
Item
Ignition Control
Input Voltage
18 to 30V AC
Product Type
Ignition Control
Board Type
Integrated Board
Control Voltage
24V AC
Housing Material
Noryl
Application
Boilers, LP/Natural Gas Furnaces, Water Heaters
IP Rating
Not Rated
Compatible with Brand
Fenwal Ignition Controls
Maximum Operating Temperature
176 Degrees F
Lock Out Time
5 sec
Housing Color
Gray
Standards
ANSI Z21.20, CAN/CSA C22.2 No. 199-M89, ANSI/UL 1998, CE Approved, UL 372, UL File MH8817
Series
35-602
Minimum Operating Temperature
-40 Degrees F
For Fuel Type
LP, Natural Gas
Maximum Input Current
300 mA
Frequency
50/60 Hz

Description

Ignition Control, Product Type Ignition Control, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -40 Degrees F, Lock Out Time 5 sec, Compatible with Brand Fenwal Ignition Controls, Control Voltage 24V AC, Application Boilers, LP/Natural Gas Furnaces, Water Heaters, Overall Height 4 in, Overall Width 5 3/4 in, Overall Depth 2 in, Housing Color Gray, Input Voltage 18 to 30V AC, For Fuel Type LP, Natural Gas, Board Type Integrated Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.