Operational Chair, Fabric, Adjustable Arms, Fennel (Discontinued)
- Mfr # WMCOPFB_5826
- Zoro # G4272655
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WMCOPFB_5826
Zoro #
G4272655
UPC #
762805004903
Country of Origin
United States
Dimensions
Overall Height
38-1/4"
Details
Office Chair Style
Operational Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Fennel
Back Material
Fabric
Back Color
Fennel
Backrest
Fixed Lumbar Support
Caster Type
Dual Wheel
Color
Fennel
Item
Mid-Back Mesh Chair, Fennel, Black Base
Material
Fabric
Weight Capacity
250 lb.
Frame Material
Molded Plastic
Assembled/Unassembled
Assembled
Adjustable
Adjustable
Description
Mid-Back Mesh Chair, Fennel, Black Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.