Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Fermata Operational Chair, Mesh, Adjustable Arms, Flax WMCOPFA_5821

Operational Chair, Mesh, Adjustable Arms, Flax (Discontinued)

  • Mfr # WMCOPFA_5821
  • Zoro # G4272759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMCOPFA_5821
Zoro #
G4272759
UPC #
762805004859
Country of Origin
United States

Dimensions

Overall Height
38-1/4"

Details

Office Chair Style
Operational Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Flax
Back Color
Flax
Backrest
Adjustable Lumbar Support
Caster Type
Dual Wheel
Color
Flax
Item
Mid-Back Mesh Chair, Flax/Chrome
Material
Aluminum, Fabric, Nylon Mesh
Weight Capacity
250 lb.
Frame Material
Molded Plastic
Assembled/Unassembled
Assembled
Adjustable
Adjustable

Description

Mid-Back Mesh Chair, Flax/Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.