This item is Discontinued.

Fermata Operational Chair, Mesh, Adjustable Arms, Iris WMCOPFA_5820

Operational Chair, Mesh, Adjustable Arms, Iris (Discontinued)

  • Mfr # WMCOPFA_5820
  • Zoro # G4272768
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WMCOPFA_5820
Zoro #
G4272768
UPC #
762805003357
Country of Origin
United States

Dimensions

Overall Height
38-1/4"

Details

Office Chair Style
Operational Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Back Color
Iris
Backrest
Adjustable Lumbar Support
Caster Type
Dual Wheel
Color
Iris
Item
Mid-Back Mesh Chair, Iris/Chrome
Material
Aluminum, Fabric, Nylon Mesh
Weight Capacity
250 lb.
Frame Material
Molded Plastic
Assembled/Unassembled
Assembled
Adjustable
Adjustable

Description

Mid-Back Mesh Chair, Iris/Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.