Operational Chair, Mesh, Adjustable Arms, Orange (Discontinued)
- Mfr # WMCOPFA/F6551
- Zoro # G4272725
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WMCOPFA/F6551
Zoro #
G4272725
UPC #
762805820831
Country of Origin
United States
Dimensions
Overall Height
38-1/4"
Details
Office Chair Style
Operational Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Orange
Back Color
Orange
Backrest
Adjustable Lumbar Support
Caster Type
Dual Wheel
Color
Orange
Item
Mid-Back Mesh Chair, Orange/Chrome
Material
Aluminum, Fabric, Nylon Mesh
Weight Capacity
250 lb.
Frame Material
Molded Plastic
Assembled/Unassembled
Assembled
Adjustable
Adjustable
Description
Mid-Back Mesh Chair, Orange/Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.