This item is Discontinued.

Fermata Operational Chair, Mesh, Adjustable Arms, Orange WMCOPFB/F6551

Operational Chair, Mesh, Adjustable Arms, Orange (Discontinued)

  • Mfr # WMCOPFB/F6551
  • Zoro # G4272646
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WMCOPFB/F6551
Zoro #
G4272646
UPC #
762805820794
Country of Origin
United States

Dimensions

Overall Height
38-1/4"

Details

Office Chair Style
Operational Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Orange
Back Material
Fabric
Back Color
Orange
Backrest
Fixed Lumbar Support
Caster Type
Dual Wheel
Color
Orange
Item
Mid-Back Mesh Chair, Orange, Black Base
Material
Fabric
Weight Capacity
250 lb.
Frame Material
Molded Plastic
Adjustable
Adjustable

Description

Mid-Back Mesh Chair, Orange, Black Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.