This item is Discontinued.

Fermata Operational Chair, Mesh, Adjustable Arms, Raspberry WMCOPFB/F6557

Operational Chair, Mesh, Adjustable Arms, Raspberry (Discontinued)

  • Mfr # WMCOPFB/F6557
  • Zoro # G4272628
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMCOPFB/F6557
Zoro #
G4272628
UPC #
762805820800
Country of Origin
United States

Dimensions

Overall Height
38-1/4"

Details

Office Chair Style
Operational Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Back Material
Fabric
Backrest
Fixed Lumbar Support
Caster Type
Dual Wheel
Color
Raspberry
Item
Mid-Back Mesh Chair,Raspberry,Black Base
Material
Fabric
Weight Capacity
250 lb.
Frame Material
Molded Plastic
Adjustable
Adjustable

Description

Mid-Back Mesh Chair,Raspberry,Black Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.