This item is Discontinued.

Fermata Task Chair, Mesh, Adjustable Arms, Fennel WMCTKFA_5826

Task Chair, Mesh, Adjustable Arms, Fennel (Discontinued)

  • Mfr # WMCTKFA_5826
  • Zoro # G4272558
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WMCTKFA_5826
Zoro #
G4272558
UPC #
762805004934
Country of Origin
United States

Dimensions

Overall Height
42-3/4"

Details

Office Chair Style
Task Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Fennel
Back Color
Fennel
Backrest
Adjustable Backrest
Caster Type
Hard Floor
Color
Fennel
Item
Task Mesh Chair, Fennel/Chrome
Material
Aluminum, Fabric, Nylon Mesh
Weight Capacity
250 lb.
Frame Material
Molded Plastic
Assembled/Unassembled
Assembled
Adjustable
Adjustable

Description

Task Mesh Chair, Fennel/Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.