Task Chair, Mesh, Adjustable Arms, Forsythia (Discontinued)
- Mfr # WMCTKFA_5822
- Zoro # G4272567
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WMCTKFA_5822
Zoro #
G4272567
UPC #
762805004927
Country of Origin
United States
Dimensions
Overall Height
42-3/4"
Details
Office Chair Style
Task Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Backrest
Adjustable Backrest
Caster Type
Hard Floor
Color
Forsythia
Item
Task Mesh Chair, Forsythia/Chrome
Material
Aluminum, Fabric, Nylon Mesh
Weight Capacity
250 lb.
Frame Material
Molded Plastic
Assembled/Unassembled
Assembled
Adjustable
Adjustable
Description
Task Mesh Chair, Forsythia/Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.