This item is Discontinued.

Fermata Task Chair, Mesh, Adjustable Arms, Orange WMCTKFB/F6551

Task Chair, Mesh, Adjustable Arms, Orange (Discontinued)

  • Mfr # WMCTKFB/F6551
  • Zoro # G4272460
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WMCTKFB/F6551
Zoro #
G4272460
UPC #
762805820718
Country of Origin
United States

Dimensions

Overall Height
42-3/4"

Details

Office Chair Style
Task Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Orange
Back Color
Orange
Backrest
Adjustable Backrest
Caster Type
Dual Wheel
Color
Orange
Item
Task Mesh Chair, Orange/Black
Material
Fabric, Nylon Mesh
Frame Material
Molded Plastic
Weight Capacity
250 lb.
Assembled/Unassembled
Assembled
Adjustable
Adjustable

Description

Task Mesh Chair, Orange/Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.