This item is Discontinued.

Fermata Task Chair, Mesh, Adjustable Arms, Teal WMCTKFB/F6553

Task Chair, Mesh, Adjustable Arms, Teal (Discontinued)

  • Mfr # WMCTKFB/F6553
  • Zoro # G4272451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WMCTKFB/F6553
Zoro #
G4272451
UPC #
762805820701
Country of Origin
United States

Dimensions

Overall Height
42-3/4"

Details

Office Chair Style
Task Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Teal
Back Color
Teal
Backrest
Adjustable Backrest
Caster Type
Dual Wheel
Color
Teal
Item
Task Mesh Chair, Teal/Black
Material
Fabric, Nylon Mesh
Weight Capacity
250 lb.
Frame Material
Molded Plastic
Assembled/Unassembled
Assembled
Adjustable
Adjustable

Description

Task Mesh Chair, Teal/Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.