Guest Chair, 24-3/4"L32-1/4"H, Non Adjustable, MeshSeat (Discontinued)
- Mfr # WMCSTBBA
- Zoro # G4272199
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WMCSTBBA
Zoro #
G4272199
UPC #
762805005528
Country of Origin
United States
Dimensions
Overall Height
32-1/4"
Overall Depth
24-3/4"
Width
24-1/4"
Details
Item
Guest Chair
Arm Style
Non Adjustable
Seat Material
Mesh
Back Color
Black
Back Material
Fabric
Frame Material
Plastic
Color
Black
Office Chair Style
Stack Chair
Material
Fabric; Back: Mesh; Arm: Plastic
Description
Stackable Visitor Chair,Arms
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.