Zoro Homepage
This item is Discontinued.
Fermata Wave Flex-Back Chair, Iris/Black WPCOPFB_5820

Wave Flex-Back Chair, Iris/Black (Discontinued)

  • Mfr # WPCOPFB_5820
  • Zoro # G4272320
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPCOPFB_5820
Zoro #
G4272320
UPC #
762805003371
Country of Origin
United States

Dimensions

Overall Height
41-1/4"

Details

Office Chair Style
Wave Chairs
Caster Type
Dual Wheel
Color
Black
Item
Wave Flex-back Chair, Iris/Black
Material
Fabric, Polyurethane Foam
Weight Capacity
250 lb.
Frame Material
Molded Plastic

Description

Wave Flex-back Chair, Iris/Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.