Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Fermata Wave Flex-Back Chair, Lime/Black WPCOPFB/F6561

Wave Flex-Back Chair, Lime/Black (Discontinued)

  • Mfr # WPCOPFB/F6561
  • Zoro # G4272250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPCOPFB/F6561
Zoro #
G4272250
UPC #
762805820893
Country of Origin
United States

Dimensions

Overall Height
41-1/4"

Details

Office Chair Style
Wave Chairs
Caster Type
Dual Wheel
Color
Lime
Item
Wave Flex-back Chair, Lime/Black
Material
Fabric, Polyurethane Foam
Frame Material
Molded Plastic
Weight Capacity
250 lb.

Description

Wave Flex-back Chair, Lime/Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.