
Bushing Reducer - 3.49in OD to 3.00in ID
Mfr # 3.490-3.000R
Zoro # G416560645
product price: $20.99
/eaKey Features
Depth (In.)
4 in
Length
4 in
Color
Black
Material
Polyvinyl Chloride
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3.490-3.000R
Zoro #
G416560645
UPC #
-
Country of Origin
United States
Dimensions
Depth (In.)
4 in
Length
4 in
Details
Color
Black
Material
Polyvinyl Chloride
Description
Made of tough elastomeric polyvinyl chloride PVC. Strong, resilient and unaffected by soil conditions. Resistant to chemicals and ultraviolet rays. Reduces from a 3.49 inch outside dimension to a 3.00 inch inside dimension.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.