Zoro Homepage

Fiberglass Repair Kit, 2 x 48 In, Gray

  • Mfr # FPW248CS

  • Zoro # G3279096


product price: $15.19
/ea

Key Features

Color
Gray
Line Pressure
600 psi
Includes
Pair of Gloves, Installation Instruction, Tape within Foil Bag, Epoxy Putty
Dielectric Strength
16,969 psi
Type
Fiberglass Wrap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPW248CS
Zoro #
G3279096
UPC #
018578008632
Country of Origin
United States

Dimensions

Pipe Dia.
Up to 1 in
Size
2 in x 4 ft
For Maximum Pipe Size
1 in
For Minimum Pipe Size
1/8 in
Wrap Size
2 in W x 48 in L

Details

Item
Epoxy Putty
Color
Gray
Line Pressure
600 psi
Includes
Pair of Gloves, Installation Instruction, Tape within Foil Bag, Epoxy Putty
Dielectric Strength
16,969 psi
Type
Fiberglass Wrap
Standards
EPA Approved
Flexural Strength
16,100 psi
Full Cure
30 min
Heat Resistant (Deg. F)
425
Performance Temp. Range
Up to 425 Degrees F
Tensile Strength
24,000 psi
Application
Hoses, Pipe
Material
Resin Fiberglass
Water Activated
Yes
Maximum Line Pressure
600 psi
Maximum Operating Temperature
425 Degrees F
Full Cure Time
30 min
Repair Product Type
Repair Wrap Kit
Compression Strength
26,600 psi
For Material Type
Concrete, Copper, Fiberglass, Galvanized, Plastic, PVC, Rubber
Begins to Harden
30 min

Description

Pipe Repair Kit, For Maximum Pipe Size 1 in, For Minimum Pipe Size 1/8 in, Full Cure Time 30 min, Material Resin Fiberglass, Patch Size Not Applicable, Repair Product Type Repair Wrap Kit, Wrap Size 2 in W x 48 in L, For Material Type Concrete, Copper, Fiberglass, Galvanized, Plastic, PVC, Rubber, Maximum Operating Temperature 425 Degrees F, Standards EPA Approved, Application Hoses, Pipe, Color Gray, Compression Strength 26,600 psi, Flexural Strength 16,100 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.