Zoro Homepage

Toilet Seal, Wax Free, Fits 3" Drain

  • Mfr # FTS-3

  • Zoro # G2889975


product price: $7.99
/ea

Key Features

Fits Brand
Universal Fit
For Use With
Designed To Seal The Toilet To A 3" Toilet Flange Installed On 3" Drain Pipe
Color/Finish
Black
Standards
ASTM A 1045
Material
Elastomeric Polyvinyl Chloride
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTS-3
Zoro #
G2889975
UPC #
018578006072
Country of Origin
United States

Dimensions

Size
3 in
Manufacturers Warranty Length
10 Year

Details

Item
Wax-Free Seal
Fits Brand
Universal Fit
For Use With
Designed To Seal The Toilet To A 3" Toilet Flange Installed On 3" Drain Pipe
Color/Finish
Black
Standards
ASTM A 1045
Material
Elastomeric Polyvinyl Chloride
Color
Black
Fixture Type
Toilets
Material of Construction
Elastomeric Polyvinyl Chloride
Type
Wax Free Toilet Seal
Product Type
Wax-Free Seal
Compatible SubBrand
Most Toilets
Compatible Product Type
Toilets
Compatible Manufacturer Part Number
Universal
Compatible Brand
Universal
Compatible Series
Universal

Description

Toilet Seal, Wax Free, Elastomeric Polyvinyl Chloride Material, Black Color/Finish, Resists Chemicals, Fungus, Normal Sewer Gases, Fits 3 In Drain Pipes, Warranty Length 10 Year, Conforms To ASTM A 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.