Belt Sander Guard, Movable, Flat, 14 in. W
Mfr # FER-BS-6U
Zoro # G011963636
product price: $379.99
/ea
Free Shipping & Returns
Key Features
Includes
Bolts, Bracket, Mounting Hardware, Washers
Compatible Product Type
Belt Sander
Compatible Belt Size
6 in
Shield Material
Sheet Metal
Guard Shape
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FER-BS-6U
Zoro #
G011963636
UPC #
-
Country of Origin
Canada
Dimensions
Compatible Belt Size
6 in
Overall Width
14 in
Overall Height
8 in
Details
Item
Belt Sander Guard
Includes
Bolts, Bracket, Mounting Hardware, Washers
Compatible Product Type
Belt Sander
Shield Material
Sheet Metal
Guard Shape
Flat
Guard Mobility
Movable
Includes Interlock
No Interlock
Description
Belt Sander Guard, Overall Width 14 in, Overall Height 8 in, Shield Material Sheet Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.