Zoro Homepage
This item is Discontinued.
Ferno Bariatric Board, 1000 lb, Black, 54 In LBS

Bariatric Board, 1000 lb, Black, 54 In (Discontinued)

  • Mfr # LBS
  • Zoro # G3342766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBS
Zoro #
G3342766
UPC #
-
Country of Origin
United States

Dimensions

Max. Width
34 in
Max. Depth
4 in
Length
54 in
Min. Width
17 in
Min. Depth
2 in
Overall Length
54 in
Folded Width
17 in
Open Thickness
4 in
Open Width
34 in
Folded Thickness
2 in

Details

Item
Bariatric Board
Includes
Manta Transfer Sheet, Restraint Extenders
Color
Black
Weight Capacity
1,000 lb
Strapping Type
Nylon Webbing with Metal Buckle
Straps Count
3
Number of Straps
3
Load Capacity
1,000 lb

Description

Bariatric Board, Length 54 in, Min. Width 17 in, Max. Width 34 in, Min. Depth 2 in, Max. Depth 4 in, Color Black, Straps Count 3, Strapping Type Nylon Webbing with Metal Buckle, Weight Capacity 1,000 lb, Includes Manta Transfer Sheet, Restraint Extenders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.