Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bariatric Board, Blk, 1000 lb, 3 Straps

  • Mfr # LBS JR.

  • Zoro # G2371166


product price: $2,793.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
43 in
For Use With
Mfr. No. PF
Includes
Restraint Extenders
Max. Width
41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBS JR.
Zoro #
G2371166
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
43 in
Max. Width
41 in
Min. Width
21 in
Min. Depth
3 in
Max. Depth
5 in
Length
43 in
Folded Thickness
3 in
Open Thickness
5 in
Open Width
41 in
Folded Width
21 in

Details

Item
Bariatric Board
Color
Black
For Use With
Mfr. No. PF
Includes
Restraint Extenders
Weight Capacity
1,000 lb
Strapping Type
Nylon Webbing with Metal Buckle
Straps Count
3
Compatible Manufacturer Part Number
35X, 93H
Number of Straps
3
Load Capacity
1,000 lb
Compatible Product Type
35X PROFlexx Ambulance Cot, 93H PROFlexx Ambulance Cot, iNX Ambulance Cot, POWER X1 Ambulance Cot, POWERX

Description

Bariatric Board, Length 43 in, Min. Width 21 in, Max. Width 41 in, Min. Depth 3 in, Max. Depth 5 in, Color Black, Straps Count 3, Strapping Type Nylon Webbing with Metal Buckle, Weight Capacity 1,000 lb, For Use With Mfr. No. PF, Includes Restraint Extenders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.