Basket Stretcher, 2500 lb., 85 In., Red
Mfr # RE11250399
Zoro # G3462261
product price: $1,625.81
/ea
Free Shipping & Returns
Key Features
Color
Red
Overall Width
23 1/2 in
Overall Length
85 in
Weight Capacity
2,500 lb
Height
7 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RE11250399
Zoro #
G3462261
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
23 1/2 in
Overall Length
85 in
Height
7 in
Length
85 in
Width
23 1/2 in
Details
Item
Basket Stretcher
Color
Red
Weight Capacity
2,500 lb
Strapping Type
Nylon Web
Straps Count
4
Includes
Replaceable Closed Cell Foam Pad
Cover Material
HDPE
Frame Material
Stainless Steel
Industry Type
Healthcare
Product Type
Basket Stretcher
Strap Material
Nylon
Lifting Bridle Compatible
Compatible with Lifting Bridle
Number of Straps
4
Foldability
Not Foldable
Weight Capacity - Maximum
2,500 lb
Included Wheels
Wheels Not Included
Includes Neck Immobilizer
Neck Immobilizer Not Included
Includes Lifting Bridle
Lifting Bridle Not Included
Description
Basket Stretcher, Red, Length 85 in, Width 23 1/2 in, Height 7 in, Weight Capacity 2,500 lb, Frame Material Stainless Steel, Cover Material HDPE, Strapping Type Nylon Web, Straps Count 4, Includes Replaceable Closed Cell Foam Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.