Zoro Homepage

Basket Stretcher, 900 lb., 82-1/2 In, Black

  • Mfr # 110107

  • Zoro # G3056995


product price: $911.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Width
18 in
Overall Length
82 1/2 in
Weight Capacity
900 lb
Height
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110107
Zoro #
G3056995
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
18 in
Overall Length
82 1/2 in
Height
7 1/4 in
Width
18 in
Length
82 1/2 in

Details

Item
Basket Stretcher
Color
Black
Weight Capacity
900 lb
Strapping Type
Nylon Web
Straps Count
3
Includes
Replaceable Durathene Netting
Industry Type
Healthcare
Frame Material
Steel
Product Type
Basket Stretcher
Lifting Bridle Compatible
Compatible with Lifting Bridle
Number of Straps
3
Foldability
Not Foldable
Weight Capacity - Maximum
900 lb
Included Wheels
Wheels Not Included
Includes Lifting Bridle
Lifting Bridle Not Included
Includes Neck Immobilizer
Neck Immobilizer Not Included
Strap Material
Nylon

Description

Basket Stretcher, Black, Length 82 1/2 in, Width 18 in, Height 7 1/4 in, Weight Capacity 900 lb, Frame Material Steel, Strapping Type Nylon Web, Straps Count 3, Includes Replaceable Durathene Netting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.