Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conversion Kit, EZ-Glide Stair Chair

  • Mfr # POWERTRAXX

  • Zoro # G2371209


product price: $8,855.99
/ea
Free Shipping & Returns

Key Features

For Use With
EZ-Glide Stair Chair
Overall Height
37 1/2 in
Industry Type
Healthcare
Includes
Battery, Charger, Control Panel, Motorized Track Module
Overall Width
20 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POWERTRAXX
Zoro #
G2371209
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
37 1/2 in
Overall Width
20 5/16 in
Overall Depth
10 in

Details

Item
Conversion Kit
For Use With
EZ-Glide Stair Chair
Industry Type
Healthcare
Includes
Battery, Charger, Control Panel, Motorized Track Module
Product Type
Conversion Kit
Features
Converted Chair Climbs and Descends, Detachable Battery
Compatible Product Type
Stair Chair

Description

Conversion Kit, For Use With EZ-Glide Stair Chair, Includes Battery, Charger, Control Panel, Motorized Track Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.