Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ferno EMS/Trauma Kit, Blue, 4 Pockets TK5107 BLUE

EMS/Trauma Kit, Blue, 4 Pockets (Discontinued)

  • Mfr # TK5107 BLUE
  • Zoro # G4752054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK5107 BLUE
Zoro #
G4752054
UPC #
-
Country of Origin
United States

Dimensions

Height
15 in
Depth
22 in
Width
12 in

Details

Item
Trauma Kit
Color
Blue
Material
Dupont Cordura
Features
Low Profile Back, Nonslip Shoulder Strap, Front Pocket Organized with Elastic and Pouches, Tuck-Away Backpack Harness System, Mini-Bag Compatible
Kit Type
Bulk
Number of Pockets
4
Includes
(1) 4 oz Eye Wash, (1) BP/Stethoscope Kit, (1) Kelley Forceps, (1) Paramedic Shears, (10) PVP Iodine Wipes, (1) Ferno CPR Mask, (1) ABD Pads, (1) Bee Sting Kit , (1) Petroleum Gauze, (1) 12 in x 30 in Multi-Trauma Dresing, (1) 0.5 in Roll Waterproof Tape, (2) 4.5 in Kerlix, (2) 1 in Rolls Waterproof Tape, (1) Bandage Scissors, (5) Pairs of Nitrile, (1) Sterile Burn Sheet, (1) Space Blanket, (1) Berman Oral Airway Kit, (10) Antibiotic Ointments, (1) 36 in SAM Splint, (2) Triangular Bandages, (1) Splinter Tweezers, (2) Bloodstoppers, (10) Alcohol Prep Pads, (2) 6 in Gauze Bandages, (1) 4 oz No-Rinse Hand Gel, (4) Eye Pads, (50) Adhesive Bandages, (25) Gauze Pads, (2) 3 in Gauze Bandages, (1) 3 in Elastic Bandage, (1) 4 in Elastic Bandage
Number of Components
145
Product Type
Trauma Kit
Housing Material
Cordura(R)

Description

Trauma Kit, Product Type Trauma Kit, Number of Components 145, Number of Pockets 4, Housing Material Cordura(R)

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.