Zoro Homepage

IV Pole, Nylon, Silver, Lock Sleeve and Bag Restraint

  • Mfr # 513-13

  • Zoro # G2371120


product price: $555.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Includes
Lock Sleeve and Bag Restraint
Number of Hooks
1
Industry Type
Healthcare
For Use With
Mfr. No. 30, 35-A, 35-X, 93-ES, 93-H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513-13
Zoro #
G2371120
UPC #
-
Country of Origin
United States

Dimensions

Overall Adjustable Height - Maximum
38 in
Overall Adjustable Height - Minimum
24 in

Details

Item
IV Pole
Color
Silver
Material
Nylon
Includes
Lock Sleeve and Bag Restraint
Number of Hooks
1
Industry Type
Healthcare
For Use With
Mfr. No. 30, 35-A, 35-X, 93-ES, 93-H
Weight Capacity
50 lb
Style
Bed Mounted

Description

IV Pole, Style Bed Mounted, Nylon, Color Silver, Number of Hooks 1, Weight Capacity 50 lb, For Use With Mfr. No. 30, 35-A, 35-X, 93-ES, 93-H, Includes Lock Sleeve and Bag Restraint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.