Zoro Homepage

MRI Cot, Non Magnetic, Maroon, 400 lb

  • Mfr # 30-NM

  • Zoro # G2371087


product price: $8,510.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Length
76 in
Height
32 in
Weight Capacity
400 lb
Width
23 in
Overall Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-NM
Zoro #
G2371087
UPC #
-
Country of Origin
United States

Dimensions

Length
76 in
Height
32 in
Width
23 in
Overall Height
32 in
Overall Width
23 in
Overall Length
76 in

Details

Item
NM Cot
Weight Capacity
400 lb
Color
Red
Straps Count
3
Includes
Mattress, Patient Restraints
Strapping Type
Metal Buckle, Nylon Webbing
Wheels
4
Industry Type
Healthcare
Material
Plastic
Product Type
NM Cot
Number of Straps
3
Number of Wheels
4
MRI Compatible
MRI Compatible
Features
Adjustable Backrest Angle from 0 to 75 Degrees , Full-Length Bolster Mattress, X-Frame Carriage
Load Capacity
400 lb

Description

NM Cot, Length 76 in, Width 23 in, Height 32 in, Color Red, Weight Capacity 400 lb, Strapping Type Metal Buckle, Nylon Webbing, Straps Count 3, Wheels 4, Includes Mattress, Patient Restraints

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.