Shop FERNO
See all product information
Create Account
Oxygen Regulator, 25 lpm, Brass, 3 1/4" W
- Mfr # 830
- Zoro # G6937147
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
0 to 25 Lpm (Variable)
Material
Brass
Height
4 in
Width
3 1/4 in
Length
5 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 830
- Zoro #
- G6937147
- UPC #
- -
- Country of Origin
- United States
- Item
- Oxygen Regulator
- Flow Rate
- 0 to 25 Lpm (Variable)
- Material
- Brass
- Number of Settings
- 8
- Industry Type
- Healthcare
- Accessory Type
- Oxygen Regulator
- Outlet Connection Type
- DISS
- Flow Rate - Maximum
- 25 lpm
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Height
- 4 in
- Width
- 3 1/4 in
- Length
- 5 3/4 in
- Overall Height
- 5 3/4 in
- Overall Width
- 3 1/4 in
Description
Oxygen Regulator, Flow Rate 0 to 25 Lpm (Variable), Material Brass, Stainless Steel, Aluminum, Silicone Rubber, Length 5-3/4 In., Width 3-1/4 In., Height 4 In., Number of Settings 8 Flow Controls, Features 2 DISS Ports
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.