Stair Chair, 550 lb, Red, 20" W
Mfr # Transend Stair Chair EVAC
Zoro # G807352415
product price: $5,700.99
/eaKey Features
Color
Red
Width
20 in
Depth
7 9/10 in
Material
Metal
Includes
Patient Restraints
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Transend Stair Chair EVAC
Zoro #
G807352415
UPC #
-
Country of Origin
United States
Dimensions
Width
20 in
Depth
7 9/10 in
Wheel Size
5 in (Front), 8 in (Rear)
Overall Width
20 in
Height
36 in
Overall Height
60 in
Overall Depth
7 7/8 in
Details
Color
Red
Material
Metal
Includes
Patient Restraints
Straps Count
2
Construction
Metal
Handles
Five Position Extending Lift
Product Type
Transcend Stair Chair
Weight Capacity
550 lb
Item
Stair Chair
Features
Extendable Footrest, Lower Track Angle, Removable Injection Molded Seat Panels
Number of Straps
2
Handle Type
Five-Position Lift
Load Capacity
550 lb
Description
Stair Chair, Height 36 in, Width 20 in, Depth 7 9/10 in, Construction Metal, Handles Five Position Extending Lift, Color Red, Straps Count 2, Wheel Size 5 in (Front), 8 in (Rear), Weight Capacity 550 lb, Includes Patient Restraints
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.