Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Litter, OD Green and Black

  • Mfr # 107970

  • Zoro # G1485942


product price: $1,427.24
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Width
23 in
Overall Length
92 in
Weight Capacity
1,200 lb
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107970
Zoro #
G1485942
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
23 in
Overall Length
92 in
Height
6 in
Length
92 in
Width
23 in
Overall Thickness
6 in

Details

Item
Tactical Litter
Color
Black
Weight Capacity
1,200 lb
Strapping Type
Nylon Web
Straps Count
2
Industry Type
Healthcare
Product Type
Tactical Litter
Strap Material
Nylon
Number of Straps
2
Weight Capacity - Maximum
1,200 lb

Description

Tactical Litter, Length 92 in, Width 23 in, Height 6 in, Weight Capacity 1,200 lb, Color Black, Strapping Type Nylon Web, Straps Count 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.