Zoro Homepage

Traction Splint, Metal, Tubular Aluminum

  • Mfr # 822182

  • Zoro # G4757322


product price: $692.99
/ea
Free Shipping & Returns

Key Features

Usage
Leg
Includes
Carrying Case
Material
Aluminum
Color
Silver
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
822182
Zoro #
G4757322
UPC #
-
Country of Origin
China

Dimensions

Width
11 in
Length
36 in to 54 in
Overall Width
11 in
Overall Length
54 in

Details

Item
Traction Splint
Usage
Leg
Includes
Carrying Case
Material
Aluminum
Color
Silver
Industry Type
Healthcare
Product Type
Traction Splint
Number of Splints
1
Intended Body Location
Ankle

Description

Traction Splint, Usage Leg, Color Silver, Material Aluminum, Length 36 in to 54 in, Width 11 in, Includes Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.