Zoro Homepage

Universal Cylinder Oxygen Bracket, SS/Alm

  • Mfr # 521

  • Zoro # G6910382


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum, Stainless Steel
For Use With
Size "D" or "E" Oxygen Cylinders
Height
15 3/8 in to 26 in
Width
5 3/4 in
Features
Adapts to Cylinder Size Including "D", "E", and Jumbo "D" Sizes. Can Be Mounted Both Vertically and Horizontally.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521
Zoro #
G6910382
UPC #
-
Country of Origin
China

Dimensions

Height
15 3/8 in to 26 in
Width
5 3/4 in
Length
6 1/4 in
Overall Length
6 1/4 in
Overall Width
5 3/4 in
Overall Height
26 in

Details

Item
Universal Oxygen Cylinder Bracket
Material
Aluminum, Stainless Steel
For Use With
Size "D" or "E" Oxygen Cylinders
Features
Adapts to Cylinder Size Including "D", "E", and Jumbo "D" Sizes. Can Be Mounted Both Vertically and Horizontally.
Industry Type
Healthcare
Product Type
Universal Oxygen Cylinder Bracket
Compatible Manufacturer Part Number
T70710-N
Compatible Product Type
Oxygen Cylinder

Description

Universal Oxygen Cylinder Bracket, Material Aluminum, Stainless Steel, Length 6 1/4 in, Width 5 3/4 in, Height 15 3/8 in to 26 in, For Use With Size In.D In. or In.E In. Oxygen Cylinders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.