Vacuum Splint Assortment, Orange
Mfr # AS 190
Zoro # G7098524
product price: $1,037.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
Material
Nylon, Vinyl
Industry Type
Healthcare
Includes
Carrying Case, Compact Vacuum Pump, Repair Kit
Overall Length
53 9/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AS 190
Zoro #
G7098524
UPC #
-
Country of Origin
Sweden
Dimensions
Overall Length
53 9/16 in
Overall Width
28 11/16 in
Details
Item
Vacuum Splint Kit
Color
Orange
Material
Nylon, Vinyl
Industry Type
Healthcare
Includes
Carrying Case, Compact Vacuum Pump, Repair Kit
Product Type
Vacuum Splint Kit
Number of Splints
3
Intended Body Location
Arm, Leg
Description
Vacuum Splint Kit, Color Orange, Material Nylon, Vinyl, Includes Carrying Case, Compact Vacuum Pump, Repair Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.